This product requires certification to purchase.

3 in. Water Saver Mizer Flapper

You last purchased this on
 
Jones Stephens

3 in. Water Saver Mizer Flapper

Brand image
You last purchased this on
 
Jones Stephens

3 in. Water Saver Mizer Flapper

  • Fast #
  • Part #JC04051
  • Item #8036820
  • Manufacturer Part #143616
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For 3" flush valves
  • Water saver adjustments - turn lower bulb for different flush rates
  • Includes stainless steel chain with guard to prevent chain from catching under the flapper
  • TPR construction for excellent chemical resistance
  • Less trunnion to use with current style plastic flush valves with ears
  • Carded
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Residential, Commercial
Chemical Resistant:
No
Color Finish Name:
Red
Length:
7-1/2 in
Material:
Rubber, Stainless Steel
Size:
3 in
UL Listed:
No
WaterSense Labeled:
No
Width:
4-3/4 in



Customers Also Bought
1–6 of 18 items
Part #JT01042L
Item #8036913
3.7 out of 5 Customer Rating
Requires Certification
Part #F507AKP7
Item #1638351
3.4 out of 5 Customer Rating
Requires Certification
Part #S3301154
Item #2035530
3.5 out of 5 Customer Rating
Requires Certification
Part #JC57234
Item #3706840
4.5 out of 5 Customer Rating
Requires Certification
Part #PF9412TLPK
Item #3794668
5 out of 5 Customer Rating
Requires Certification
Part #JC85500
Item #2464434
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC04504
Item #8036823
3.7 out of 5 Customer Rating
Requires Certification
Part #JC04006
Item #2473239
3.7 out of 5 Customer Rating
Requires Certification
Part #JC04007
Item #2476135
4.5 out of 5 Customer Rating
Requires Certification
Part #JC04014
Item #2476170
3.4 out of 5 Customer Rating
Requires Certification
Part #JC04008
Item #1137231
3.5 out of 5 Customer Rating
Requires Certification
Part #JC04005
Item #83558
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing