This product requires certification to purchase.

Wax Gasket

You last purchased this on
 
Jones Stephens

Wax Gasket

Brand image
You last purchased this on
 
Jones Stephens

Wax Gasket

  • Fast #
  • Part #JG13001
  • Item #2915766
  • Manufacturer Part #G13001
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wax closet gasket makes a gas free seal between the toilet and the floor waste line.
  • Gasket is standard sized for versatile use
  • Fits 3" or 4" waste lines for easy installation and a perfect fit.
  • High melting point provides durability for long-lasting use
  • The perfect choice for new installations and replacing or repairing your old toilet bowl.
  • Boxed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Hardware Included:
No
Length:
5-9/10 in
Product Type:
Wax Gasket
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
6-1/10 in



You May Also Like
1–6 of 18 items
Part #JG13634
Item #1605385
4.5 out of 5 Customer Rating
Requires Certification
Part #JC03305
Item #427519
4.7 out of 5 Customer Rating
Requires Certification
Part #JC03277
Item #9781439
5 out of 5 Customer Rating
Requires Certification
Part #JC03303
Item #957115
4.7 out of 5 Customer Rating
Requires Certification
Part #JG13500
Item #1800012
3.9 out of 5 Customer Rating
Requires Certification
Part #JC03303L
Item #8036884
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing