CCN 52 INCH KAPONO FAN LED
Kapono CCN 52 INCH KAPONO FAN LED
Frequently Purchased Together
Product Details
Product Details
- Kapono 52 inch LED ceiling fan in a nickel finish with frosted white polycarbonate Lens comes with 4 trim ring finishes that can be switched to create your own unique mixed finish look
Specifications
- AMP:
- 0.61
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5620 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Kapono
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1400
- Material:
- Plastic, Steel
- Material Type:
- Polycarbonate
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 137
- Size:
- 14-3/4 in x 52 in
- Volts:
- 120V
- Watts:
- 73 W
- Width:
- 52 in