This product requires certification to purchase.

52 in. 65W 3-Light LED Ceiling Fan in Dark Walnut

You last purchased this on
 
Kichler Lighting

Lyndon Patio 52 in. 65W 3-Light LED Ceiling Fan in Dark Walnut

Brand image
You last purchased this on
 
Kichler Lighting

Lyndon Patio 52 in. 65W 3-Light LED Ceiling Fan in Dark Walnut

  • Fast #
  • Part #KK310239OZ
  • Item #8071926
  • Manufacturer Part #310239OZ
4 out of 5 Customer Rating
52 in. 65W 3-Light LED Ceiling Fan

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.54, 0.20
Blade Pitch:
13°
Blade Span:
52 in
CFM:
4946 ft3/min
Ceiling Fan Blade Finish:
Dark Walnut
Collection:
Lyndon Patio
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
161
Height:
19 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Steel
Number of Blades:
5
Number of Lights:
3
RPM:
161
UL Listed:
No
Watts:
65 W



Customers Also Bought
1–6 of 18 items
Part #KK310239DBK
Item #8081218
4.5 out of 5 Customer Rating
Requires Certification
Part #C943836BK
Item #9292986
3.2 out of 5 Customer Rating
Requires Certification
Part #KK330165SBK
Item #9550920
3.7 out of 5 Customer Rating
Requires Certification
Part #KK59064BSL
Item #9022183
4.2 out of 5 Customer Rating
Requires Certification
Part #MF582LORB
Item #9055564
4.1 out of 5 Customer Rating
Requires Certification
Part #KK330019SNB
Item #7912815
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK310239DBK
Item #8081218
4.5 out of 5 Customer Rating
Requires Certification
Part #KK330000OZ
Item #7256148
4 out of 5 Customer Rating
Requires Certification
Part #KK330171NI
Item #7063782
4 out of 5 Customer Rating
Requires Certification
Part #KK330016SNBS
Item #8081178
4 out of 5 Customer Rating
Requires Certification
Part #KK300356AVI
Item #7813585
4.4 out of 5 Customer Rating
Requires Certification
Part #KK330243MWH
Item #7063783
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing