34W 1-Light LED Ceiling Fan in Anvil Iron
Gentry 34W 1-Light LED Ceiling Fan in Anvil Iron
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.09, 0.45
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8061 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Distressed Antique Grey/Walnut
- Collection:
- Gentry
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Cased Opal
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1600
- Material:
- Steel, Wood Veneer
- Number of Blades:
- 9
- Number of Lights:
- 1
- RPM:
- 122
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 34 W
- Width:
- 65 in