This product requires certification to purchase.

30W 1-Light Incandescent Pendant in Polished Chrome

You last purchased this on
 
Kichler Lighting

Tabot 30W 1-Light Incandescent Pendant in Polished Chrome

Brand image
You last purchased this on
 
Kichler Lighting

Tabot 30W 1-Light Incandescent Pendant in Polished Chrome

  • Fast #
  • Part #KK43354CH
  • Item #7172179
  • Manufacturer Part #43354CH
4.1 out of 5 Customer Rating
30W 1-Light Incandescent Pendant

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SMOKE WITH CHROME EDGE
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tabot
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
10-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
16-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
10-1/2 in



Customers Also Bought
1–6 of 18 items
Part #ELD5001D13PN
Item #7835507
5 out of 5 Customer Rating
Requires Certification
Part #V6551801848
Item #8199683
5 out of 5 Customer Rating
Requires Certification
Part #N60365
Item #2639434
4.8 out of 5 Customer Rating
Requires Certification
Part #C315211BN338
Item #7105402
4.6 out of 5 Customer Rating
Requires Certification
Part #M12289CLSWSN
Item #9700902
3.4 out of 5 Customer Rating
Requires Certification
Part #PP527009
Item #4227634
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK43850NI
Item #7101022
5 out of 5 Customer Rating
Requires Certification
Part #KK43927NI
Item #7172497
4.4 out of 5 Customer Rating
Requires Certification
Part #KK42046NICS
Item #4821416
5 out of 5 Customer Rating
Requires Certification
Part #KK44032NI
Item #7554406
4.8 out of 5 Customer Rating
Requires Certification
Part #KK42046BK
Item #8129757
3.6 out of 5 Customer Rating
Requires Certification
Part #KK43683BK
Item #8130028
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing