This product requires certification to purchase.

12 in. Rectangular Shower Shelf in Teak

You last purchased this on
 
KOHLER

Choreograph® 12 in. Rectangular Shower Shelf in Teak

Brand image
You last purchased this on
 
KOHLER

Choreograph® 12 in. Rectangular Shower Shelf in Teak

  • Fast #
  • Part #K97629-NA
  • Item #5070584
  • Manufacturer Part #97629-NA
5 out of 5 Customer Rating
12 in. Rectangular Shower Shelf

X Points
Color Finish Name: Teak Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Kohler® Choreograph™ shower barres
  • Made of natural teak wood
  • Easy Snap-On installation
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Choreograph® Shower Barres
CARB OTC LEED Compliant:
No
Collection:
Choreograph®
Color Finish Category:
Browns
Color Finish Name:
Teak
Depth:
4-5/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Teak
Number of Shelves:
1
Shape:
Rectangular
Width:
4-5/8 in



Customers Also Bought
1–6 of 18 items
Part #K97621-BL
Item #9622324
4.5 out of 5 Customer Rating
Requires Certification
Part #D41516SS
Item #4783711
4.8 out of 5 Customer Rating
Requires Certification
Part #H41710000
Item #7961750
5 out of 5 Customer Rating
Requires Certification
Part #K706015-L-MX
Item #4505725
4.5 out of 5 Customer Rating
Requires Certification
Part #K97625-BNK
Item #5070216
3.8 out of 5 Customer Rating
Requires Certification
Part #K97626-BNK
Item #5070496
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K97623-SHP
Item #5070456
3.4 out of 5 Customer Rating
Requires Certification
Part #K97630-0
Item #5070144
3.8 out of 5 Customer Rating
Requires Certification
Part #K97626-BNK
Item #5070496
4.8 out of 5 Customer Rating
Requires Certification
Part #K97625-BNK
Item #5070216
3.8 out of 5 Customer Rating
Requires Certification
Part #K23287-2MB
Item #9274210
4.2 out of 5 Customer Rating
Requires Certification
Part #K97621-BL
Item #9622324
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing