This product requires certification to purchase.

7 in. Shower Shelf in Matte Black

You last purchased this on
 
KOHLER

Choreograph™ 7 in. Shower Shelf in Matte Black

Brand image
You last purchased this on
 
KOHLER

Choreograph™ 7 in. Shower Shelf in Matte Black

  • Fast #
  • Part #K97621-BL
  • Item #9622324
  • Manufacturer Part #97621-BL
4.5 out of 5 Customer Rating
7 in. Shower Shelf

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Works best with KOHLER® choreograph wall panels
  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Includes trivet to hold bar of soap
  • Designed for quick water drainage and easy cleaning
  • Removable for more thorough cleaning
  • Wall attachment is concealed, leaving no visible caulk line
  • Cleat system installation allows shelf to be removed without tools
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Choreograph™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-3/8 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
7 in
Material:
Aluminum, Metal
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #K97630-0
Item #5070144
3.8 out of 5 Customer Rating
Requires Certification
Part #H41710000
Item #7961750
5 out of 5 Customer Rating
Requires Certification
Part #K97629-NA
Item #5070584
5 out of 5 Customer Rating
Requires Certification
Part #K702423-L-BL
Item #9868851
3.2 out of 5 Customer Rating
Requires Certification
Part #K706000-L-BL
Item #9030866
5 out of 5 Customer Rating
Requires Certification
Part #K27425-2MB
Item #9274006
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K97630-0
Item #5070144
3.8 out of 5 Customer Rating
Requires Certification
Part #K97629-NA
Item #5070584
5 out of 5 Customer Rating
Requires Certification
Part #K97623-SHP
Item #5070456
3.4 out of 5 Customer Rating
Requires Certification
Part #K23287-2MB
Item #9274210
4.2 out of 5 Customer Rating
Requires Certification
Part #K9350-BN
Item #10011037
4.8 out of 5 Customer Rating
Requires Certification
Part #K1896-S
Item #3624094
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing