This product requires certification to purchase.

Dual Function Showerhead in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Statement™ Dual Function Showerhead in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Statement™ Dual Function Showerhead in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K26293-2MB
  • Item #9690950
  • Manufacturer Part #26293-2MB
5 out of 5 Customer Rating
Dual Function Full and Rain Head Showerhead

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-function oblong rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
3-15/16 in
Diameter:
11-15/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
3-15/16 in
Length:
11-15/16 in
Shape:
Oblong
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Full, Rain Head
Width:
11-15/16 in



Customers Also Bought
1–6 of 18 items
Part #SHWSCSF107GM
Item #10249776
3.1 out of 5 Customer Rating
Requires Certification
Part #K27390-4N-BN
Item #9918089
5 out of 5 Customer Rating
Requires Certification
Part #K26300-BL
Item #9690913
4.4 out of 5 Customer Rating
Requires Certification
Part #KTS14671-4-CP
Item #7169916
3.6 out of 5 Customer Rating
Requires Certification
Part #K26284-BL
Item #9690928
5 out of 5 Customer Rating
Requires Certification
Part #KT23955-4-2MB
Item #9274080
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26297-2MB
Item #9690955
5 out of 5 Customer Rating
Requires Certification
Part #K26290-G-2MB
Item #9690827
5 out of 5 Customer Rating
Requires Certification
Part #K26295-BL
Item #9690907
4.7 out of 5 Customer Rating
Requires Certification
Part #K26294-2MB
Item #9690792
3.9 out of 5 Customer Rating
Requires Certification
Part #K26290-BL
Item #9690943
4.7 out of 5 Customer Rating
Requires Certification
Part #K26292-BL
Item #9690813
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing