This product requires certification to purchase.

12 in. 6 TPI Reciprocating Saw 5 Piece

You last purchased this on
 
LENOX

12 in. 6 TPI Reciprocating Saw 5 Piece

Brand image
You last purchased this on
 
LENOX

12 in. 6 TPI Reciprocating Saw 5 Piece

  • Fast #
  • Part #L20585156RPK
  • Item #7728589
  • Manufacturer Part #20585156R
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • POWER BLAST TECHNOLOGY™ increases blade life high speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
  • Longer blade life and increased versatility Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Optimized toothforms for wood cutting patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
  • Requires Certification

Specifications

Application:
Wood
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #R60163
Item #171518
5 out of 5 Customer Rating
Requires Certification
Part #R31670
Item #56545
4.6 out of 5 Customer Rating
Requires Certification
Part #C430X
Item #7845085
4.4 out of 5 Customer Rating
Requires Certification
Part #L38EEX12
Item #2929969
4.3 out of 5 Customer Rating
Requires Certification
Part #R22986
Item #351814
4.1 out of 5 Customer Rating
Requires Certification
Part #M49251241
Item #8950689
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L1766338
Item #4029140
5 out of 5 Customer Rating
Requires Certification
Part #L2014220
Item #7310901
3.8 out of 5 Customer Rating
Requires Certification
Part #L20568624RPK
Item #7727940
3.3 out of 5 Customer Rating
Requires Certification
Part #L20556676RCPK
Item #7728360
4 out of 5 Customer Rating
Requires Certification
Part #L20597960RPK
Item #7728106
4.8 out of 5 Customer Rating
Requires Certification
Part #L21067614GRPK
Item #7727937
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing