This product requires certification to purchase.

9 in. 10 TPI Reciprocating Saw (1 Pack)

You last purchased this on
 
LENOX

Lazer CT™ 9 in. 10 TPI Reciprocating Saw (1 Pack)

Brand image
You last purchased this on
 
LENOX

Lazer CT™ 9 in. 10 TPI Reciprocating Saw (1 Pack)

  • Fast #
  • Part #LLXAR9110CT1
  • Item #9211075
  • Manufacturer Part #LXAR9110CT-1
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Fast cuts in demanding metal cutting applications
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Straight cuts in large diameter materials
  • Tall, thick blade profile designed to help deliver straight cuts and long life
  • Engineered for performance
  • Each tooth is precision ground to cut through a wide range of metals including steel pipe, cast iron and stainless steel
  • 10TPI standard LENOX bi-metal reciprocating saw blades cutting cast iron and rebar
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
0.050 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
Lazer CT™
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Teeth Per Inch:
10



Customers Also Bought
1–6 of 18 items
Part #L1766338
Item #4029140
5 out of 5 Customer Rating
Requires Certification
Part #M49251241
Item #8950689
3.2 out of 5 Customer Rating
Requires Certification
Part #M48005263
Item #8950672
4.4 out of 5 Customer Rating
Requires Certification
Part #L20568624RPK
Item #7727940
3.3 out of 5 Customer Rating
Requires Certification
Part #M49005410
Item #4202125
4.3 out of 5 Customer Rating
Requires Certification
Part #M48005706
Item #2819678
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L2014220
Item #7310901
3.8 out of 5 Customer Rating
Requires Certification
Part #L1766338
Item #4029140
5 out of 5 Customer Rating
Requires Certification
Part #L20568624RPK
Item #7727940
3.3 out of 5 Customer Rating
Requires Certification
Part #L20556676RCPK
Item #7728360
4 out of 5 Customer Rating
Requires Certification
Part #L20597960RPK
Item #7728106
4.8 out of 5 Customer Rating
Requires Certification
Part #L21067614GRPK
Item #7727937
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing