This product requires certification to purchase.

9 x 1 in. Reciprocating Saw Blade

You last purchased this on
 
LENOX

Lazer® 9 x 1 in. Reciprocating Saw Blade

Brand image
You last purchased this on
 
LENOX

Lazer® 9 x 1 in. Reciprocating Saw Blade

  • Fast #
  • Part #L201769110RPK
  • Item #7728035
  • Manufacturer Part #201769110R
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications
  • Teeth per inch: 10
  • Demolition reciprocating
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.042 in
Blade Type:
Reciprocating Saw
Collection:
Lazer®
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
10
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #R92525
Item #370074
4 out of 5 Customer Rating
Requires Certification
Part #R33210
Item #43613
5 out of 5 Customer Rating
Requires Certification
Part #A42101
Item #996888
3.7 out of 5 Customer Rating
Requires Certification
Part #SBRKPRO
Item #7786402
4.1 out of 5 Customer Rating
Requires Certification
Part #RIT60295
Item #3522615
3.1 out of 5 Customer Rating
Requires Certification
Part #L1766338
Item #4029140
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L201726114RPK
Item #7727830
4.1 out of 5 Customer Rating
Requires Certification
Part #L201789114RPK
Item #7728552
3.3 out of 5 Customer Rating
Requires Certification
Part #L201809118RPK
Item #7727790
3.6 out of 5 Customer Rating
Requires Certification
Part #L1766338
Item #4029140
5 out of 5 Customer Rating
Requires Certification
Part #L20568624RPK
Item #7727940
3.3 out of 5 Customer Rating
Requires Certification
Part #L2014220
Item #7310901
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing