This product requires certification to purchase.
27 x 29-1/2 in. 240V 7.3 cu. ft. Electric Smart Home Enable Top Load Dryer in White
- Home /
- All Products /
- Appliances /
- Dryers
You last purchased this on
LG
27 x 29-1/2 in. 240V 7.3 cu. ft. Electric Smart Home Enable Top Load Dryer in White
slide 1
slide 1
You last purchased this on
LG
27 x 29-1/2 in. 240V 7.3 cu. ft. Electric Smart Home Enable Top Load Dryer in White
- Fast #
- Part #LGDLE7000W
- Item #9403041
- Manufacturer Part #DLE7000W
3.8 out of 5 Customer Rating
27 x 29-1/2 in. 240V 7.3 cu. ft. Electric Smart Home Enable Top Load Dryer
X
Points
Call for Pricing
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
LG
27 x 29-1/2 in. 240V 7.3 cu. ft. Electric Smart Home Enable Top Load Dryer in White
DLE7000W
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- 7.3 cu. ft. ultra large capacity
- Sensor dry
- FlowSense™ duct clogging & lint filter indicators
- ENERGY STAR® certified
- Aluminized alloy steel drum
- LoDecibel™ quiet operation
-
Requires Certification
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 29-1/2 in
- Door Style:
- Hamper
- Energy Star Compliant:
- Yes
- Height:
- 44-1/4 in
- Interior Light:
- No
- Number of Cycles:
- 8
- Number of Doors:
- 1
- Number of Settings:
- 3
- Power Source:
- Electric
- Product Type:
- Top Load Dryer
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Weight:
- 114.9 lb
- Width:
- 27 in
Customers Also Bought
1–6 of 18 items
Part #LGWT7005CW
Item #9403008
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1814WB
Item #9305383
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD100404L
Item #7048328
5 out of 5 Customer Rating
Requires Certification
Points
$17.92
EACH
Part #FFMOS1746BS
Item #10479247
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLREL6321S
Item #8329189
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLDFC2423V
Item #10099833
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD628104
Item #7048329
4 out of 5 Customer Rating
Requires Certification
Points
$19.76
EACH
Part #PRD100306L
Item #7048331
5 out of 5 Customer Rating
Requires Certification
Points
$17.52
EACH
Part #PFWMH6PR
Item #3994911
3.3 out of 5 Customer Rating
Requires Certification
Points
$31.85
EACH
Part #PF146815
Item #2405283
3.1 out of 5 Customer Rating
Requires Certification
Points
$17.25
EACH
Part #PRD628206
Item #7048325
5 out of 5 Customer Rating
Requires Certification
Points
$43.07
EACH
Part #GGTW220ACWWW
Item #10365201
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE6100W
Item #10099823
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLEX5500W
Item #10099825
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WCEM2795JQ
Item #7997599
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EELFE7337AW
Item #9314952
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLEX4000W
Item #8940031
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SL15525W
Item #4479604
4.1 out of 5 Customer Rating
Requires Certification
Points
$15.20
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #LGDLEX4000W
Item #8940031
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLEX5500W
Item #10099825
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE6100W
Item #10099823
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3470W
Item #10099822
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLG7151W
Item #9548784
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLGX4001W
Item #8940030
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLHC1455W
Item #8879838
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLG3401W
Item #8329176
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3400W
Item #8329186
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3470CW
Item #10099851
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWT7005CW
Item #9403008
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLRYXC2606S
Item #10111685
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLTCS20030S
Item #8879836
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLDFN3432T
Item #9403032
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKEX200HBA
Item #9049258
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM5500HWA
Item #10094687
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLFDS22520S
Item #7545066
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing