This product requires certification to purchase.
27 in. 5.0 cu. ft. Electric Front Load Washer in White
You last purchased this on
LG
27 in. 5.0 cu. ft. Electric Front Load Washer in White
slide 1
You last purchased this on
LG
27 in. 5.0 cu. ft. Electric Front Load Washer in White
- Fast #
- Part #LGWM3470CW
- Item #10099851
- Manufacturer Part #WM3470CW
3.8 out of 5 Customer Rating
27 x 39 x 33-1/8 in. 5.0 cu. ft. 10A Electric Front Load Washer
X
Points
$1,049.00
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
LG
27 in. 5.0 cu. ft. Electric Front Load Washer in White
WM3470CW
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- 5.0 cu. ft. mega capacity
- Cold wash technology
- Direct drive motor 10-year limited warranty
- Energy Star® certified
- Closet depth
- NeveRust® stainless steel tub
- True Balance® anti-vibration system & LoDecibel® quiet operation
- Tub Clean® system
- Smart diagnosis
- Speed Wash® cycle
-
Requires Certification
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 33-1/8 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Interior Light:
- No
- Material:
- Steel
- Number of Cycles:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- RPM:
- 1300
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 191.8 lb
- Width:
- 27 in
Customers Also Bought
1–6 of 18 items
Part #LGWM5500HWA
Item #10094687
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MWXD160
Item #9411867
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3470W
Item #10099822
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SUET120
Item #7218695
5 out of 5 Customer Rating
Requires Certification
Points
$21.25
EACH
Part #T3090166F
Item #7952274
3.3 out of 5 Customer Rating
Requires Certification
Points
$49.87
EACH
Part #EERWH1X2727
Item #7629100
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EERWB16K10026
Item #7629098
5 out of 5 Customer Rating
Requires Certification
Points
$44.25
EACH
Part #GGFW550SSNWW
Item #8026821
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WCHW9160GW
Item #7503641
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFW148SSMWW
Item #7523661
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SWF45T6000AWA5
Item #8939970
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MMHW5630HW
Item #7677476
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFW560CHW
Item #7677475
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MMHW6630HC
Item #7677428
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFW510SCVWW
Item #10159847
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFW8620HW
Item #7625862
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EELFW4222AW
Item #8339617
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #LGWM5500HWA
Item #10094687
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWT7005CW
Item #9403008
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE6100W
Item #10099823
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLEX4000W
Item #8940031
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLEX5500W
Item #10099825
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLG7151W
Item #9548784
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLTCS20030S
Item #8879836
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLDFN3432T
Item #9403032
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLRYXC2606S
Item #10111685
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3470W
Item #10099822
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKG101HWA
Item #9403013
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKEX200HBA
Item #9049258
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKE100HWA
Item #9403043
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLFDS22520S
Item #7545066
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLGX4001W
Item #8940030
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLRFXC2606S
Item #10111679
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLHC1455W
Item #8879838
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing