This product requires certification to purchase.

1/2 hp 115V 60Hz Effluent Pump with 20 ft. Cord

You last purchased this on
 
Little Giant

10EC Series 1/2 hp 115V 60Hz Effluent Pump with 20 ft. Cord

Brand image
You last purchased this on
 
Little Giant

10EC Series 1/2 hp 115V 60Hz Effluent Pump with 20 ft. Cord

  • Fast #
  • Part #L510802
  • Item #7504351
  • Manufacturer Part #510802
4.2 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty Cast Iron construction
  • Permanent split capacitor (PSC) motor with thermal overload protection
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 1/2" (12.7 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • CCSAus listed
  • Requires Certification

Documents


Specifications

AMP:
6.5
Built-In Grinder:
No
Coating:
Epoxy
Collection:
10EC Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
1-1/2 in
Flow Rate:
67 gpm
Horsepower:
1/2 hp
Impeller:
Nylon
Maximum Feet of Head:
36
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
VA Cat 60 Hz:
115
Volts:
115V
Watts:
750 W
Weight:
36 lb
Width:
8-12/25 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com