23-7/8 x 24-1/2 in. Dishwasher in White
23-7/8 x 24-1/2 in. Dishwasher in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Full stainless steel tub
- Sani-rinse option
- End of cycle indicator
- Dual power filtration
- 3rd level rack
- Premium ball-bearing rack glides
- Built for the long haul
- Leak detect
- Touch controls
- Fingerprint resistant stainless steel
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- No
- Height:
- 33-5/8 in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 15
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in