This product requires certification to purchase.

27 in. Pedestal in Chrome Shadow

You last purchased this on
 
Whirlpool

27 in. Pedestal in Chrome Shadow

  • Fast #
  • Part #WXHPC155YC
  • Item #4446992
  • Manufacturer Part #XHPC155YC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

27 in. Pedestal in Chrome Shadow

  • Fast #
  • Part #WXHPC155YC
  • Item #4446992
  • Manufacturer Part #XHPC155YC
5 out of 5 Customer Rating

X Points
Color Finish Name: Metallic Slate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome handle provides a comfortable grip to open the drawer
  • Raises your washer and dryer to a more comfortable height for loading and unloading
  • Pedestal drawer offers a convenient area to store laundry essentials
  • Minimizes bending and stooping at doors
  • Requires Certification

Specifications

Brand Model Compatibility:
WFW9290FC, WFW87HEDC, WFW90HEFC, WFW85HEFC, WFW92HEFC, WED87HEDC, WGD87HEDC, WED92HEFC, WED90HEFC, WGD85HEFC, WGD92HEFC, WGD90HEFC, WED9290FC, WED85HEFC, MHW5500FC, MHW8200FC, MED8200FC, MED5500FC, MGD8200FC, MGD5500FC
Color Finish Category:
Chromes
Color Finish Name:
Metallic Slate
Depth:
27-5/16 in
Height:
15-1/2 in
Product Type:
Pedestal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Width:
27 in