52 in. 3-Blade Indoor Ceiling Fan in Flat White
Twist 52 in. 3-Blade Indoor Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Pitch:
- 16°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5330 ft3/min
- Collection:
- Twist
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z04
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1572
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 20000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 148
- Size:
- 14-1/2 in x 52 in
- Volts:
- 120V
- Watts:
- 20 W