This product requires certification to purchase.

18 in. Grab Bar in Polished Nickel

You last purchased this on
 
Moen

Belfield™ 18 in. Grab Bar in Polished Nickel

Brand image
You last purchased this on
 
Moen

Belfield™ 18 in. Grab Bar in Polished Nickel

  • Fast #
  • Part #MYG6418NL
  • Item #7883443
  • Manufacturer Part #YG6418NL
4.4 out of 5 Customer Rating
18 in. Grab Bar

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASTM:
ASTM F-446
Application:
Residential
Base Plate Height:
3-1/4 in
Base Plate Width:
3-1/4 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B651
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-87/100 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
No
Height:
3-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
2-87/100 in
Weight Capacity:
500 lb
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #MYB6418NL
Item #7883442
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB6424NL
Item #7883424
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB6408NL
Item #7883426
5 out of 5 Customer Rating
Requires Certification
Part #MYB8486BN
Item #4207515
3.1 out of 5 Customer Rating
Requires Certification
Part #K72571-SN
Item #4669212
3.7 out of 5 Customer Rating
Requires Certification
Part #K27291-BN
Item #7870534
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG6424BN
Item #7339987
4.3 out of 5 Customer Rating
Requires Certification
Part #MYG6412ORB
Item #7339986
3.2 out of 5 Customer Rating
Requires Certification
Part #MYG6412BL
Item #7883433
3.3 out of 5 Customer Rating
Requires Certification
Part #MYG6424BL
Item #7883445
3.6 out of 5 Customer Rating
Requires Certification
Part #MYG6412CH
Item #7339967
5 out of 5 Customer Rating
Requires Certification
Part #MYG6424ORB
Item #7339968
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing