This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Belfield™ 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Belfield™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB6422CH
  • Item #7340005
  • Manufacturer Part #YB6422CH
4.6 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-1/4 in
Hardware Included:
Yes
Height:
3-19/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
2
Projection:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #MYB6408BN
Item #7339990
4.7 out of 5 Customer Rating
Requires Certification
Part #MYB6486BN
Item #7339970
5 out of 5 Customer Rating
Requires Certification
Part #MYB6403BN
Item #7339971
3.6 out of 5 Customer Rating
Requires Certification
Part #MYG6424ORB
Item #7339968
3.2 out of 5 Customer Rating
Requires Certification
Part #MYG6412ORB
Item #7339986
3.2 out of 5 Customer Rating
Requires Certification
Part #MSMA1000OWB
Item #2938293
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB6418BN
Item #7340008
4.9 out of 5 Customer Rating
Requires Certification
Part #MYB6486BN
Item #7339970
5 out of 5 Customer Rating
Requires Certification
Part #MYB6424NL
Item #7883424
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB6422NL
Item #7883417
5 out of 5 Customer Rating
Requires Certification
Part #MYB6486NL
Item #7883422
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB6424BN
Item #7339973
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing