This product requires certification to purchase.

Handle Kit in Starlight Chrome

You last purchased this on
 
GROHE

Universal Handle Kit in Starlight Chrome

Brand image
You last purchased this on
 
GROHE

Universal Handle Kit in Starlight Chrome

  • Fast #
  • Part #G45186000
  • Item #205041
  • Manufacturer Part #45186000
3.1 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exquisite handle connecting set
  • Used with volume control and diverters
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
19385000, 19591000, 19910000
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Handle Kit
Fits Brand:
Grohe
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Number of Handles:
No Handle
Origin:
Global
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #G45202000
Item #519533
5 out of 5 Customer Rating
Requires Certification
Part #H27393821
Item #7503227
5 out of 5 Customer Rating
Requires Certification
Part #G45887000
Item #1317409
4.2 out of 5 Customer Rating
Requires Certification
Part #H26455821
Item #7503187
4.8 out of 5 Customer Rating
Requires Certification
Part #H04186003
Item #3809376
3.3 out of 5 Customer Rating
Requires Certification
Part #MUT4620BG
Item #9535617
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G46265000
Item #541498
5 out of 5 Customer Rating
Requires Certification
Part #G13935000
Item #2100663
3.5 out of 5 Customer Rating
Requires Certification
Part #G269942430
Item #9920815
4.1 out of 5 Customer Rating
Requires Certification
Part #G48186000
Item #4566411
3.4 out of 5 Customer Rating
Requires Certification
Part #G48243000
Item #5112777
3.7 out of 5 Customer Rating
Requires Certification
Part #G46857000
Item #4820512
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing