This product requires certification to purchase.

14-15/16 in. Wall Mount Shower Arm in Matte Black

You last purchased this on
 
GROHE

Rainshower™ 14-15/16 in. Wall Mount Shower Arm in Matte Black

Brand image
You last purchased this on
 
GROHE

Rainshower™ 14-15/16 in. Wall Mount Shower Arm in Matte Black

  • Fast #
  • Part #G285402430
  • Item #9920822
  • Manufacturer Part #285402430
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grohe StarLight®
  • 15" shower arm
  • 1?2" NPT male threads
  • Can be used with any shower head except Rainshower™ Jumbo (28 783)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Rainshower™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
15 in
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-3/8 in
Installation Type:
Wall Mount
Length:
15 in
Material:
Brass
Shower Arm Reach:
14-15/16 in
Width:
2-9/16 in



Customers Also Bought
1–6 of 18 items
Part #G269942430
Item #9920815
4.1 out of 5 Customer Rating
Requires Certification
Part #G266352430
Item #9920803
4.8 out of 5 Customer Rating
Requires Certification
Part #MUT4620BG
Item #9535617
3.3 out of 5 Customer Rating
Requires Certification
Part #MS6320BL
Item #9827939
5 out of 5 Customer Rating
Requires Certification
Part #G35117000
Item #10067494
4.6 out of 5 Customer Rating
Requires Certification
Part #G27074000
Item #7149953
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26632000
Item #8018165
5 out of 5 Customer Rating
Requires Certification
Part #G26632EN0
Item #8018216
5 out of 5 Customer Rating
Requires Certification
Part #G26635EN0
Item #8018160
3.1 out of 5 Customer Rating
Requires Certification
Part #G26635GN0
Item #8018162
5 out of 5 Customer Rating
Requires Certification
Part #G270742430
Item #9920817
3.3 out of 5 Customer Rating
Requires Certification
Part #G266352430
Item #9920803
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing