This product requires certification to purchase.

9 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Triva 9 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Triva 9 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP1886CH
  • Item #7922988
  • Manufacturer Part #BP1886CH
3.2 out of 5 Customer Rating
9 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Triva
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/8 in



Customers Also Bought
1–6 of 18 items
Part #MBP1824BL
Item #7922997
3.2 out of 5 Customer Rating
Requires Certification
Part #MBP1808BN
Item #7922990
5 out of 5 Customer Rating
Requires Certification
Part #MYB0486BG
Item #7729662
3.6 out of 5 Customer Rating
Requires Certification
Part #MBP1803BL
Item #7922994
3.9 out of 5 Customer Rating
Requires Certification
Part #MBP1808BL
Item #7922991
3.6 out of 5 Customer Rating
Requires Certification
Part #MBP1818BL
Item #7923007
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBP1822BL
Item #7922998
4.3 out of 5 Customer Rating
Requires Certification
Part #MBP1818CH
Item #7922995
5 out of 5 Customer Rating
Requires Certification
Part #MBP1818BL
Item #7923007
4.5 out of 5 Customer Rating
Requires Certification
Part #MBP1822BN
Item #7922996
5 out of 5 Customer Rating
Requires Certification
Part #MBP1824BL
Item #7922997
3.2 out of 5 Customer Rating
Requires Certification
Part #MBP1888BL
Item #7923010
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing