This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Via™ 18 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Via™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB8818CH
  • Item #3813954
  • Manufacturer Part #YB8818CH
4 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Via™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-15/16 in
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #MYB8803CH
Item #3795667
5 out of 5 Customer Rating
Requires Certification
Part #MYB8886BN
Item #4056003
3.5 out of 5 Customer Rating
Requires Certification
Part #MYG8818BN
Item #4594429
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB8808CH
Item #3795668
5 out of 5 Customer Rating
Requires Certification
Part #TCT474CUFGT4001
Item #9315848
5 out of 5 Customer Rating
Requires Certification
Part #K23488-4-BN
Item #8963281
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB8803CH
Item #3795667
5 out of 5 Customer Rating
Requires Certification
Part #MDN8424BN
Item #2309360
5 out of 5 Customer Rating
Requires Certification
Part #MY3224CH
Item #7314296
5 out of 5 Customer Rating
Requires Certification
Part #MDN0724BN
Item #3637837
4.4 out of 5 Customer Rating
Requires Certification
Part #MBP6918CH
Item #1810996
4.1 out of 5 Customer Rating
Requires Certification
Part #CFGYB6324CH
Item #9662796
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing