This product requires certification to purchase.

9 x 10 in. Basin Kit with Grate in Green

You last purchased this on
 
NDS

9 x 10 in. Basin Kit with Grate in Green

Brand image
You last purchased this on
 
NDS

9 x 10 in. Basin Kit with Grate in Green

  • Fast #
  • Part #N900GRKIT
  • Item #4842632
  • Manufacturer Part #900GRKIT
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used on item catch basin
  • Kits include 2-opening catch basin, grate, screws, 2 outlets and 1 plug
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
10-1/8 in
Height:
10-1/8 in
Length:
9 in
Material:
Plastic
Material Type:
Polypropylene
Shape:
Square
Weight:
4.9 lb
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #N1200BLKIT
Item #4224946
4.8 out of 5 Customer Rating
Requires Certification
Part #N930
Item #1431437
5 out of 5 Customer Rating
Requires Certification
Part #N900
Item #496177
4.3 out of 5 Customer Rating
Requires Certification
Part #N101
Item #136900
4.8 out of 5 Customer Rating
Requires Certification
Part #N1200GRKIT
Item #4605972
4 out of 5 Customer Rating
Requires Certification
Part #N2410
Item #1676141
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N1200BLKIT
Item #4224946
4.8 out of 5 Customer Rating
Requires Certification
Part #N1882
Item #1431446
5 out of 5 Customer Rating
Requires Certification
Part #N930
Item #1431437
5 out of 5 Customer Rating
Requires Certification
Part #N900
Item #496177
4.3 out of 5 Customer Rating
Requires Certification
Part #N1200
Item #131693
5 out of 5 Customer Rating
Requires Certification
Part #N1206
Item #171749
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing