8 in. Cast Iron Flanged Check Valve
F-918-B 8 in. Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cast iron flanged body with L&S
- Metal seated
- Bolted bonnet
- Horizontal Swing Check
- 200 psi/13.8 bar non-shock cold working pressure
- Bronze mounted trim
- Class 125 flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A-307, ASTM A-126, ASTM A-563, ASTM B-16, ASTM A-536
- Collection:
- F-918-B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron
- Maximum Temperature:
- 353
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- Class 125
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron, Brass, Alloy
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Brass, Alloy
- Valve Size:
- 8 in
- Valve Type:
- Check Valve