16.6W LED IC Air-Tight Line Voltage Remodel Housing Trim
Signature 16.6W LED IC Air-Tight Line Voltage Remodel Housing Trim
Frequently Purchased Together
Product Details
Product Details
- 120/277V input
- Triac, ELV or 0-10V dimming (must specify)
- IC Air-Tight
- Install in existing ceilings
- Quick connect for LED luminaires
- Can be pre-wired for remote emergency
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Signature
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Design Lights Consortium:
- No
- Diameter:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-1/2 in
- Installation Type:
- Recessed Mount
- Length:
- 11-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 16 W
- Weight:
- 1.75 lb
- Width:
- 4-3/4 in