This product requires certification to purchase.

Porcelain Handle in Polished Chrome

You last purchased this on
 
Pfister

Porcelain Handle in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Porcelain Handle in Polished Chrome

  • Fast #
  • Part #PS10320
  • Item #1574979
  • Manufacturer Part #S10-320
3.9 out of 5 Customer Rating
Porcelain Handle

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
Material:
Porcelain
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov


Customers Also Bought
1–6 of 18 items
Part #K1216612
Item #4703246
5 out of 5 Customer Rating
Requires Certification
Part #PS10330
Item #1574981
5 out of 5 Customer Rating
Requires Certification
Part #OBPF7HL23021HCP
Item #7599861
3.2 out of 5 Customer Rating
Requires Certification
Part #PS10430K
Item #3918136
4.8 out of 5 Customer Rating
Requires Certification
Part #LIN101483
Item #1923480
3.4 out of 5 Customer Rating
Requires Certification
Part #MMRHMET
Item #2184312
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PHHLLG6TBD
Item #7295796
3.2 out of 5 Customer Rating
Requires Certification
Part #P940036J
Item #1782266
5 out of 5 Customer Rating
Requires Certification
Part #LIN131402
Item #1226963
5 out of 5 Customer Rating
Requires Certification
Part #P940004A
Item #1781537
5 out of 5 Customer Rating
Requires Certification
Part #P940985
Item #1037626
4.2 out of 5 Customer Rating
Requires Certification
Part #PS10400K
Item #3918134
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing