This product requires certification to purchase.

7-3/8 in. 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

You last purchased this on
 
Rain Bird

5000 Series 7-3/8 in. 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

Brand image
You last purchased this on
 
Rain Bird

5000 Series 7-3/8 in. 360 Degree 65 psi Pop-Up Part Circle Spray Rotor Sprinkler

  • Fast #
  • Part #RAI5004PC25
  • Item #4563448
  • Manufacturer Part #Y5410725
4.1 out of 5 Customer Rating

X Points
$15.56
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
5000 Series
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
9.63 gpm
Height:
7-3/8 in
Pressure - Maximum:
65 psi
Spray Radius:
360
UL Listed:
No
Weight:
0.675 lb



Customers Also Bought
1–6 of 18 items
Part #S806500101
Item #8368250
5 out of 5 Customer Rating
Requires Certification
Part #Z311473
Item #2968103
5 out of 5 Customer Rating
Requires Certification
Part #N70
Item #1241403
3.2 out of 5 Customer Rating
Requires Certification
Part #S505500201
Item #8368240
4.8 out of 5 Customer Rating
Requires Certification
Part #FFSDPCHGG
Item #4737368
5 out of 5 Customer Rating
Requires Certification
Part #N11
Item #136896
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing