This product requires certification to purchase.

4 in. SDR 35 Socket Weld PVC Drain Grate

You last purchased this on
 
Multi-Fittings Corporation

4 in. SDR 35 Socket Weld PVC Drain Grate

Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. SDR 35 Socket Weld PVC Drain Grate

  • Fast #
  • Part #MUL040297
  • Item #8702348
  • Manufacturer Part #040297
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
  • Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
  • Highly resistant to abrasion
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • Corrosion resistant
  • Bottle-tight system
  • Requires Certification

Specifications

ASTM:
ASTM D-3034
Application:
Drainage, Sewer
Diameter:
4 in
End Connection 1:
Spigot
End Connections:
Spigot
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
1-73/100 in
Length:
4-1/4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Grate
WaterSense Labeled:
No
Waterworks Application:
Sewer



Customers Also Bought
1–6 of 18 items
Part #N12
Item #1240168
4.9 out of 5 Customer Rating
Requires Certification
Part #N78
Item #1240325
5 out of 5 Customer Rating
Requires Certification
Part #N11
Item #136896
3.2 out of 5 Customer Rating
Requires Certification
Part #N13
Item #186253
4.4 out of 5 Customer Rating
Requires Certification
Part #N1213
Item #402208
4.5 out of 5 Customer Rating
Requires Certification
Part #N1240
Item #1431452
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL040767
Item #99310
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL040221
Item #8702375
5 out of 5 Customer Rating
Requires Certification
Part #MUL040289
Item #8702330
5 out of 5 Customer Rating
Requires Certification
Part #MUL340728
Item #8702340
3.1 out of 5 Customer Rating
Requires Certification
Part #MUL026099
Item #3375155
5 out of 5 Customer Rating
Requires Certification
Part #MUL340504
Item #8702369
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing