This product requires certification to purchase.

11-5/8 in. Plain End Plastic Sampling Port

You last purchased this on
 
Schier

Sewer Viewer™ 11-5/8 in. Plain End Plastic Sampling Port

Brand image
You last purchased this on
 
Schier

Sewer Viewer™ 11-5/8 in. Plain End Plastic Sampling Port

  • Fast #
  • Part #S806500101
  • Item #8368250
  • Manufacturer Part #8065-001-01
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Indoor, Outdoor
Collection:
Sewer Viewer™
End Connection 1:
Plain End
End Connections:
Plain End
Fitting Size 1:
4 in
Fitting Size 2:
6 in
Fitting Sizes:
4 in x 6 in
Height:
14-1/2 in
Length:
24-1/4 in
Material:
Plastic
Material Type:
HDPE, Polyethylene
Product Type:
Sampling Port
Width:
11-5/8 in



Customers Also Bought
1–6 of 18 items
Part #S801002001
Item #8368246
4.4 out of 5 Customer Rating
Requires Certification
Part #S806400101
Item #8368242
4 out of 5 Customer Rating
Requires Certification
Part #S505500201
Item #8368240
4.8 out of 5 Customer Rating
Requires Certification
Part #N420
Item #1431461
5 out of 5 Customer Rating
Requires Certification
Part #NDS1050
Item #1431453
3.8 out of 5 Customer Rating
Requires Certification
Part #N1240
Item #1431452
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S806400101
Item #8368242
4 out of 5 Customer Rating
Requires Certification
Part #S801002001
Item #8368246
4.4 out of 5 Customer Rating
Requires Certification
Part #S505500201
Item #8368240
4.8 out of 5 Customer Rating
Requires Certification
Part #S405500702
Item #8329142
5 out of 5 Customer Rating
Requires Certification
Part #S405500102
Item #8329136
5 out of 5 Customer Rating
Requires Certification
Part #S406500105
Item #8329128
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing