This product requires certification to purchase.

Wire Sink Grid in Stainless Steel for UM2318 Kitchen Sink

You last purchased this on
 
ROHL®

Shaker Wire Sink Grid in Stainless Steel for UM2318 Kitchen Sink

Brand image
You last purchased this on
 
ROHL®

Shaker Wire Sink Grid in Stainless Steel for UM2318 Kitchen Sink

  • Fast #
  • Part #RWSGUM2318SS
  • Item #7054079
  • Manufacturer Part #WSGUM2318SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to fit UM2318 Shaws kitchen sink
  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Vinyl coating on White and Biscuit
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Stainless Steel construction
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
UM2318 Kitchen Sink
CARB OTC LEED Compliant:
No
Collection:
Shaker
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Length:
14-1/4 in
Material:
Stainless Steel
Product Type:
Sink Grid
Width:
22-1/2 in


Customers Also Bought
1–6 of 18 items
Part #RWSGMS3318SS
Item #7921866
3.6 out of 5 Customer Rating
Requires Certification
Part #F1145
Item #9747025
4.1 out of 5 Customer Rating
Requires Certification
Part #FCUX11023
Item #7786438
5 out of 5 Customer Rating
Requires Certification
Part #SHF3318WH
Item #10056269
5 out of 5 Customer Rating
Requires Certification
Part #D9110ARDST
Item #9878311
4.4 out of 5 Customer Rating
Requires Certification
Part #B237143
Item #7793582
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RWSGMS3318SS
Item #7921866
3.6 out of 5 Customer Rating
Requires Certification
Part #RWSG3618WH
Item #2892673
4.4 out of 5 Customer Rating
Requires Certification
Part #RWSG2418SS
Item #3065386
4.8 out of 5 Customer Rating
Requires Certification
Part #RWSG4019LGWH
Item #3546587
5 out of 5 Customer Rating
Requires Certification
Part #RWSG3318SS
Item #7054235
5 out of 5 Customer Rating
Requires Certification
Part #RWSGAL3220SS
Item #8550542
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing