This product requires certification to purchase.

29 x 13-5/8 in. Kitchen Sink Grid in Stainless Steel

You last purchased this on
 
ROHL®

Allia 29 x 13-5/8 in. Kitchen Sink Grid in Stainless Steel

Brand image
You last purchased this on
 
ROHL®

Allia 29 x 13-5/8 in. Kitchen Sink Grid in Stainless Steel

  • Fast #
  • Part #RWSGALUM3319WSSS
  • Item #10025795
  • Manufacturer Part #WSGALUM3319WSSS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to fit ALUM3316WS Allia kitchen sink
  • Biscuit coordinates with Pergame sink
  • Purchase with confidence knowing that the product is covered by a 1-year limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Allia
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
13-5/8 in
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
29 in x 13-5/8 in
Weight:
4 lb
Width:
29 in



Customers Also Bought
1–6 of 18 items
Part #K6391-ST
Item #4895946
3.2 out of 5 Customer Rating
Requires Certification
Part #A8432000075
Item #7864320
3.7 out of 5 Customer Rating
Requires Certification
Part #K6474-ST
Item #4199317
4.1 out of 5 Customer Rating
Requires Certification
Part #B234691
Item #7288422
4 out of 5 Customer Rating
Requires Certification
Part #ELKOBG1519SS
Item #8050404
3.8 out of 5 Customer Rating
Requires Certification
Part #K6390-ST
Item #4813987
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RWSGAL3220SS
Item #8550542
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #RWSG6307SS
Item #3065347
4.5 out of 5 Customer Rating
Requires Certification
Part #RWSG2418SS
Item #3065386
4.8 out of 5 Customer Rating
Requires Certification
Part #RWSG6497SS
Item #7921012
4.9 out of 5 Customer Rating
Requires Certification
Part #RWSGAL3620WH
Item #8550449
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing