This product requires certification to purchase.

29-3/4 x 15 in. Wire Sink Grid in Stainless Steel

You last purchased this on
 
ROHL®

Shaker 29-3/4 x 15 in. Wire Sink Grid in Stainless Steel

Brand image
You last purchased this on
 
ROHL®

Shaker 29-3/4 x 15 in. Wire Sink Grid in Stainless Steel

  • Fast #
  • Part #RWSGMS3318SS
  • Item #7921866
  • Manufacturer Part #WSGMS3318SS
3.6 out of 5 Customer Rating
29-3/4 x 15 in. Wire Sink Grid

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to fit MS3318 Shaws kitchen sink
  • Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MS3318 Shaws
CARB OTC LEED Compliant:
No
Collection:
Shaker
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15 in
Diameter:
5 in
Drain Location:
Center
GSA Approved:
No
Height:
1-3/8 in
IAPMO Listed:
No
Length:
29-3/4 in
Material:
Plastic, Stainless Steel
Material Type:
304 SS
Product Type:
Sink Grid
Shape:
Rectangular
Size:
29-3/4 in x 15 in
Weight:
7 lb
Width:
15 in



Customers Also Bought
1–6 of 18 items
Part #RWSGUM2318SS
Item #7054079
5 out of 5 Customer Rating
Requires Certification
Part #F1145SN
Item #9747076
4.7 out of 5 Customer Rating
Requires Certification
Part #D72010CZ
Item #4472261
5 out of 5 Customer Rating
Requires Certification
Part #B441090
Item #3794602
4.8 out of 5 Customer Rating
Requires Certification
Part #FCUX11023
Item #7786438
5 out of 5 Customer Rating
Requires Certification
Part #G30295GN0
Item #8018215
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RWSGUM2318SS
Item #7054079
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #RWSG2418SS
Item #3065386
4.8 out of 5 Customer Rating
Requires Certification
Part #RWSG3618WH
Item #2892673
4.4 out of 5 Customer Rating
Requires Certification
Part #RWSG6497SS
Item #7921012
4.9 out of 5 Customer Rating
Requires Certification
Part #RWSG6307SS
Item #3065347
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing