This product requires certification to purchase.

Air Gap with Cap and Decorative Trim Base in Polished Nickel

You last purchased this on
 
ROHL®

Luxury® Air Gap with Cap and Decorative Trim Base in Polished Nickel

Brand image
You last purchased this on
 
ROHL®

Luxury® Air Gap with Cap and Decorative Trim Base in Polished Nickel

  • Fast #
  • Part #RAG600SS
  • Item #7054354
  • Manufacturer Part #AG600SS
4.5 out of 5 Customer Rating
Luxury Air Gap

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Body is made of heat-resistant polypropylene
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Luxury®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fitting Size 1:
1-3/8 in
Fitting Size 2:
1-3/8 in
Fitting Sizes:
1-3/8 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov


Customers Also Bought
1–6 of 18 items
Part #FMA31RM
Item #9635914
4.4 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
Part #RWSGAL3220SS
Item #8550542
5 out of 5 Customer Rating
Requires Certification
Part #ECTXBG614
Item #7607781
3.3 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #B224406
Item #3794631
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RWSGAL3620WH
Item #8550449
5 out of 5 Customer Rating
Requires Certification
Part #RWSG5927WH
Item #3880969
5 out of 5 Customer Rating
Requires Certification
Part #RWSGUM2318SS
Item #7054079
5 out of 5 Customer Rating
Requires Certification
Part #RWSG4019SMSS
Item #3546557
5 out of 5 Customer Rating
Requires Certification
Part #RWSGALUM3319WSSS
Item #10025795
5 out of 5 Customer Rating
Requires Certification
Part #R0180SDSTN
Item #9378757
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing