This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan in Brushed Nickel/Brushed Nickel

You last purchased this on
 
RP Lighting

Aldea V 52 in. 5-Blade Ceiling Fan in Brushed Nickel/Brushed Nickel

Brand image
You last purchased this on
 
RP Lighting

Aldea V 52 in. 5-Blade Ceiling Fan in Brushed Nickel/Brushed Nickel

  • Fast #
  • Part #3R1065BNBN
  • Item #10183937
  • Manufacturer Part #1065BN-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The clean lines and modern design of the Aldea add style to any contemporary space.
  • Constructed of steel
  • Can be installed on vaulted ceilings
  • Includes: (1) 4" downrod
  • Compatible with optional light kit
  • Rated for installation in dry locations
  • Title 20 compliant
  • Covered by RP Lighting and Fans' 1 year limited and limited lifetime motor manufacturer warranties
  • Requires Certification

Documents


Specifications

AMP:
0.49
Blade Pitch:
11°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5156 ft3/min
Ceiling Fan Blade Finish:
Brushed Nickel
Collection:
Aldea V
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
12-3/16 in
Installation Type:
Ceiling Mount
Material:
Steel
Number of Blades:
5
RPM:
174
Volts:
120V
Width:
52 in



Customers Also Bought
1–6 of 18 items
Part #KK330002SBK
Item #8081171
5 out of 5 Customer Rating
Requires Certification
Part #3R1053BNNM
Item #10183903
5 out of 5 Customer Rating
Requires Certification
Part #3R1091BABA
Item #10184051
5 out of 5 Customer Rating
Requires Certification
Part #3R10631BNNM
Item #10183931
5 out of 5 Customer Rating
Requires Certification
Part #MF933CL
Item #10061160
4 out of 5 Customer Rating
Requires Certification
Part #3R1047LED1MBKMBK
Item #10218198
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #3R1065LEDWWWW
Item #10183945
4.6 out of 5 Customer Rating
Requires Certification
Part #3R1053BNNM
Item #10183903
5 out of 5 Customer Rating
Requires Certification
Part #3R1091BABA
Item #10184051
5 out of 5 Customer Rating
Requires Certification
Part #3R10631BNNM
Item #10183931
5 out of 5 Customer Rating
Requires Certification
Part #3R1047LED1MBKMBK
Item #10218198
3.5 out of 5 Customer Rating
Requires Certification
Part #3R1015WWWWW
Item #10183745
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing