This product requires certification to purchase.

Diverter Tub Spout in Chrome

You last purchased this on
 
Signature Hardware

Diverter Tub Spout in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Diverter Tub Spout in Chrome

  • Fast #
  • Part #SHTS70CP
  • Item #9353122
  • Manufacturer Part #SHTS70CP
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Slip Fit Connection.
  • Integral diverter.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
Flow Rate:
12 gpm
GSA Approved:
No
IAPMO Listed:
No
Length:
5-3/4 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
2-11/16 in
Spout Reach:
5 in
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
2-9/16 in



Customers Also Bought
1–6 of 18 items
Part #PF702ZBN
Item #7936155
3.3 out of 5 Customer Rating
Requires Certification
Part #PF701ZBN
Item #7936111
4.5 out of 5 Customer Rating
Requires Certification
Part #OBPF65F0014000ZBN
Item #8230188
3.7 out of 5 Customer Rating
Requires Certification
Part #SHRSA120SZBN
Item #7366187
5 out of 5 Customer Rating
Requires Certification
Part #PFTS38CP
Item #9532972
4.4 out of 5 Customer Rating
Requires Certification
Part #SHTS72ZBN
Item #9059788
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHSK86MB
Item #10115592
3.9 out of 5 Customer Rating
Requires Certification
Part #SHTS72ZBN
Item #9059788
4.3 out of 5 Customer Rating
Requires Certification
Part #OBPF611210104910MB
Item #8063649
3.3 out of 5 Customer Rating
Requires Certification
Part #OBPF70580CP
Item #7846987
4.6 out of 5 Customer Rating
Requires Certification
Part #SHSK82ZBN
Item #7225846
4.1 out of 5 Customer Rating
Requires Certification
Part #OBPF3F70013
Item #8016970
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing