This product requires certification to purchase.

3 in. Cast Iron Roof Drain

You last purchased this on
 
Sioux Chief

3 in. Cast Iron Roof Drain

Brand image
You last purchased this on
 
Sioux Chief

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S868I3
  • Item #3269712
  • Manufacturer Part #868-i3
3.7 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • UV resistant
  • Requires Certification

Specifications

ASME:
ASME A112.6.4 2003
Construction:
Non-Membrane
Diameter:
10-3/8 in
Drain Base Height:
3-1/2 in
Drain Base Material:
Cast Iron
Drain Base Width:
10-3/8 in
Drain Grate Material:
Plastic
Drain Opening:
3 in
End Connection 1:
No Hub
Fits Pipe Size:
3 in
IAPMO Listed:
No
Material Type:
Polyethylene



Customers Also Bought
1–6 of 18 items
Part #S8681504
Item #3803459
5 out of 5 Customer Rating
Requires Certification
Part #S86815WD
Item #3803630
5 out of 5 Customer Rating
Requires Certification
Part #S865F
Item #7201992
3.7 out of 5 Customer Rating
Requires Certification
Part #S8681506
Item #3803461
4.2 out of 5 Customer Rating
Requires Certification
Part #S86815U
Item #3803568
4 out of 5 Customer Rating
Requires Certification
Part #S868P3
Item #455376
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S8681503
Item #3803457
3.7 out of 5 Customer Rating
Requires Certification
Part #S8681506
Item #3803461
4.2 out of 5 Customer Rating
Requires Certification
Part #S868D1504
Item #4825123
4.2 out of 5 Customer Rating
Requires Certification
Part #S868P3
Item #455376
3.9 out of 5 Customer Rating
Requires Certification
Part #S868P4M
Item #3170542
4.9 out of 5 Customer Rating
Requires Certification
Part #S8681504
Item #3803459
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing