This product requires certification to purchase.

Control Package in Polished Chrome

You last purchased this on
 
Steamist

Control Package in Polished Chrome

Brand image
You last purchased this on
 
Steamist

Control Package in Polished Chrome

  • Fast #
  • Part #STEACP150PC
  • Item #4076321
  • Manufacturer Part #CP150-PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Surface Mount
Length:
3-3/4 in
Volts:
208/240V



Customers Also Bought
1–6 of 18 items
Part #TMTCSVRDPC
Item #7864686
3.2 out of 5 Customer Rating
Requires Certification
Part #MXBTLRBKLPC
Item #9997932
3.5 out of 5 Customer Rating
Requires Certification
Part #MMSITEMPOSQPC
Item #4521357
3.4 out of 5 Customer Rating
Requires Certification
Part #TSVRDPN
Item #7864893
3.2 out of 5 Customer Rating
Requires Certification
Part #MMSITEMPOSQBK
Item #7782126
4 out of 5 Customer Rating
Requires Certification
Part #D5CH250TBL
Item #10220721
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing