This product requires certification to purchase.

Steam Bath Control in Polished Nickel

You last purchased this on
 
Thermasol

SteamVection Steam Bath Control in Polished Nickel

Brand image
You last purchased this on
 
Thermasol

SteamVection Steam Bath Control in Polished Nickel

  • Fast #
  • Part #TSVRDPN
  • Item #7864893
  • Manufacturer Part #SVRD-PN
3.2 out of 5 Customer Rating
Steam Bath Control

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Whisper quiet
  • Delivers floor-to-ceiling temperature uniformity
  • Aromatherapy oil well
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
CARB OTC LEED Compliant:
No
Collection:
SteamVection
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-9/10 in
End Connection 1:
FNPT
Fitting Size 1:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
UL Listed:
No
WIFI Enabled:
No



Customers Also Bought
1–6 of 18 items
Part #MMSITEMPOSQBK
Item #7782126
4 out of 5 Customer Rating
Requires Certification
Part #MSTEAMLINX
Item #7782096
3.6 out of 5 Customer Rating
Requires Certification
Part #TOSSMB
Item #7864787
5 out of 5 Customer Rating
Requires Certification
Part #TPROIII1200
Item #9410816
5 out of 5 Customer Rating
Requires Certification
Part #M39123F
Item #1576643
5 out of 5 Customer Rating
Requires Certification
Part #D8GAXAD240
Item #10220943
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 13 items
Part #TMTCSVRDPC
Item #7864686
3.2 out of 5 Customer Rating
Requires Certification
Part #TMTMRSVSQMB
Item #7864856
5 out of 5 Customer Rating
Requires Certification
Part #TMTMRSVSQPC
Item #7864765
5 out of 5 Customer Rating
Requires Certification
Part #TPROIII575
Item #9410880
3.7 out of 5 Customer Rating
Requires Certification
Part #TTFXA390
Item #7298180
5 out of 5 Customer Rating
Requires Certification
Part #TTFXA135
Item #7298176
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing