0.8/1.0 gpf Dual Flush Elongated One Piece Toilet in Cotton White
Neorest 0.8/1.0 gpf Dual Flush Elongated One Piece Toilet in Cotton White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sleek, low profile one-piece skirted smart bidet toilet with integrated personal cleansing and comfort features
- Heated seat with temperature control
- Ultra high-efficiency dual flush functionality - 1.0 gpf / 0.8 gpf (3.8 lpf / 3.0 lpf)
- Auto flush - with back-up manual flush for power outages
- Auto open/close lid
- PREMIST® automatically mists the bowl before each use
- CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
- Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
- Instantaneous water heater for continuous warm water and energy savings
- Adjustable spray position, water temperature, and water pressure
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Neorest
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Depth:
- 27-1/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8/1.0 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Dual
- Height:
- 16-1/4 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/4 in
- Toilet Bowl Length:
- 27-1/4 in
- Toilet Bowl Width:
- 15-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- Yes
- Width:
- 15-3/16 in