Call for Pricing
Call for Pricing
This product requires certification to purchase.

3 - 4 Ton - Variable Speed Air Handler - 4-Way Poise - R-454B - 23.5" W

You last purchased this on
 
Trane

5TEMC Series 3 - 4 Ton - Variable Speed Air Handler - 4-Way Poise - R-454B - 23.5" W

Brand image
You last purchased this on
 
Trane

5TEMC Series 3 - 4 Ton - Variable Speed Air Handler - 4-Way Poise - R-454B - 23.5" W

  • Fast #
  • Part #T5TEMCD05AV41DA
  • Item #11629147
  • Manufacturer Part #5TEMCD05AV41DA
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
  • Painted metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • Electric heaters with polarized plug connections
  • R-454B thermal expansion valve
  • Variable speed ECM motor
  • Low voltage pigtail connections
  • Draw through design
  • Horizontal drain pan
  • Requires Certification

Specifications

A2L Compatible:
Yes
AMP:
3.9
BTU:
48000
Blower Type:
Direct Drive Centrifugal
CFM:
1400 ft3/min
Coil Type:
Plate Fin
Collection:
5TEMC Series
Communicating:
Communicating
Configuration:
Convertible
Depth:
21-1/8 in
Height:
51-3/8 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum, Metal
Max CFM:
1400 cfm
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
Volts:
208/230V
Width:
23-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SBAYLEGS007
Item #7222833
3.4 out of 5 Customer Rating
Requires Certification
Part #DIVEP36363
Item #3998904
3.9 out of 5 Customer Rating
Requires Certification
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
Part #HTH6320ZW2007
Item #10003040
5 out of 5 Customer Rating
Requires Certification
Part #A9960051
Item #7635559
4.7 out of 5 Customer Rating
Requires Certification
Part #F24RAQ3
Item #2399365
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SEXC01278
Item #3082640
5 out of 5 Customer Rating
Requires Certification
Part #SMOT18962
Item #9271201
4.9 out of 5 Customer Rating
Requires Certification
Part #SDHY01452
Item #4336551
3.4 out of 5 Customer Rating
Requires Certification
Part #SMOT18623
Item #7641437
5 out of 5 Customer Rating
Requires Certification
Part #SMOT18687
Item #7942396
4.7 out of 5 Customer Rating
Requires Certification
Part #SCNT03671
Item #1973373
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing