1-1/2 in. Grooved Dry Check Valve
This product has been replaced by
Manufacturer Part #S014N68400
Series 768 1-1/2 in. Grooved Dry Check Valve
Product Details
Product Details
Specifications
- Collection:
- Series 768
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Material:
- Ductile Iron
- Pressure Class:
- 300#
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1-1/2 in
- Valve Type:
- Sprinkler Check Valve