35W 1-Light LED Bath Vanity in Polished Chrome
Beam LED 35W 1-Light LED Bath Vanity in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Ideal for a bathroom or powder room
- Perfect for modern style settings
- Crisp polished chrome finish
- Elegant etched opal glass shade
- Fixture can mount horizontal and vertical
- Includes 1 integrated LED (35 W), 2223 lumens, 3000 K, 90 CRI, dimmable
- Measures 22.25-inch width by 4.75-inch height by 3-inch (extends from wall)
- Certifications: cETLus Damp Location Listed
- Pairs with a variety of lighting fixtures by Progress Lighting
- Our 5-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Beam LED
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 22-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2223
- Lumens per Watt:
- 62.1
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 3 in