This product requires certification to purchase.

3/4 in. Polypropylene Filter Housing Kit with Valve in Head Pressure Relief in White

You last purchased this on
 
Watts

PWHIB Series 3/4 in. Polypropylene Filter Housing Kit with Valve in Head Pressure Relief in White

Brand image
You last purchased this on
 
Watts

PWHIB Series 3/4 in. Polypropylene Filter Housing Kit with Valve in Head Pressure Relief in White

  • Fast #
  • Part #WPWHIB34WVIH
  • Item #8050634
  • Manufacturer Part #7100550
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Built in three way valve in head
  • Accepts standard 10 in. filter cartridges
  • Lid features a buttress thread design for superior sealing
  • 3/4 inch port connections
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Collection:
PWHIB Series
Color Finish Name:
White
Connection Size:
3/4
Depth:
5 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
13-1/2 in
Lead Law Compliance Level:
Compliant Not Certified
Material:
Plastic, Rubber
Material Type:
EPDM, Polypropylene
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
100 psi
Pressure Class:
100#
UL Listed:
No
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #WPWMB10M5
Item #4272496
4.1 out of 5 Customer Rating
Requires Certification
Part #WPWCB10P
Item #4272340
4.9 out of 5 Customer Rating
Requires Certification
Part #WPWHIB10FF
Item #4272528
3.7 out of 5 Customer Rating
Requires Certification
Part #WPWHP1034BPR
Item #4272436
4.5 out of 5 Customer Rating
Requires Certification
Part #WPWHIB20FF
Item #4272412
4.9 out of 5 Customer Rating
Requires Certification
Part #L210H75SSCKIT
Item #7436595
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WPWHIB20FF
Item #4272412
4.9 out of 5 Customer Rating
Requires Certification
Part #WPWHIB10FF
Item #4272528
3.7 out of 5 Customer Rating
Requires Certification
Part #WPWHP1034BPR
Item #4272436
4.5 out of 5 Customer Rating
Requires Certification
Part #WPWHP10FF1BPR
Item #4272450
3.1 out of 5 Customer Rating
Requires Certification
Part #WPWGAC10
Item #4272335
5 out of 5 Customer Rating
Requires Certification
Part #WPWFPK2KC4
Item #4304795
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing