This product requires certification to purchase.

13-1/10 in. Chimney Extension Kit in Stainless Steel/Silver

You last purchased this on
 
Whirlpool

13-1/10 in. Chimney Extension Kit in Stainless Steel/Silver

Brand image
You last purchased this on
 
Whirlpool

13-1/10 in. Chimney Extension Kit in Stainless Steel/Silver

  • Fast #
  • Part #WEXTKIT25FS
  • Item #7333649
  • Manufacturer Part #EXTKIT25FS
5 out of 5 Customer Rating
Chimney Extension Kit in Stainless Steel/Silver

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
41-3/4 in
Energy Star Compliant:
No
Height:
17 in
Material:
Stainless Steel
Product Type:
Chimney Extension Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Width:
28-1/2 in



Customers Also Bought
1–6 of 18 items
Part #WWOEC5030LZ
Item #10100656
4.4 out of 5 Customer Rating
Requires Certification
Part #B41F
Item #948758
5 out of 5 Customer Rating
Requires Certification
Part #WUVL6036JSS
Item #8031628
4.5 out of 5 Customer Rating
Requires Certification
Part #BHARKPM21
Item #9776491
5 out of 5 Customer Rating
Requires Certification
Part #DDGT37
Item #7221291
3.1 out of 5 Customer Rating
Requires Certification
Part #R97048961
Item #7221331
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WUVL6036JSS
Item #8031628
4.5 out of 5 Customer Rating
Requires Certification
Part #WW10272063
Item #4239439
4.1 out of 5 Customer Rating
Requires Certification
Part #WEXTKIT18FS
Item #7216362
3.4 out of 5 Customer Rating
Requires Certification
Part #WMK2167AS
Item #4408847
5 out of 5 Customer Rating
Requires Certification
Part #WW10869845
Item #7265925
3.3 out of 5 Customer Rating
Requires Certification
Part #W3048KITRC
Item #4912411
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing