30 in. 4-Burner Gas Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
30 in. 4-Burner Gas Freeestanding Range with Air Cooking Technology in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Air Cooking technology
- No Preheat Air Fry
- Air Baking
- Cooking Modes
- Griddle Zone
- SpeedHeat™ Burner
- Smart Range
- Self Clean
- Edge-to-Edge Grates
- Cooktop Flexibility
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- BTU:
- 58000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 28 in
- Height:
- 47-7/8 in
- Ignition System:
- Direct Spark Ignition
- Installation Type:
- Freestanding
- Light Bulb Type:
- Halogen
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 174 lb
- Width:
- 29-7/8 in