This product requires certification to purchase.

AquaSense Hardwired Automatic Sensor Actuator Chrome

You last purchased this on
 
Zurn

AquaSense® AquaSense Hardwired Automatic Sensor Actuator Chrome

Brand image
You last purchased this on
 
Zurn

AquaSense® AquaSense Hardwired Automatic Sensor Actuator Chrome

  • Fast #
  • Part #ZPEMS6000HYMIS
  • Item #3759697
  • Manufacturer Part #PEMS6000-HYM-IS
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits ZEMS integral sensor flush valve
  • Includes flush actuator, wrench, O-ring, and escutcheon
  • ZEMS flush valves are hardwired for reliable hands-free operation
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Specifications

Brand Model Compatibility:
ZEMS Series valves
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9-7/10 in
Height:
7-3/10 in
Length:
9-7/10 in
Material:
Brass
Power Source:
Hardwired
Product Type:
Assembly
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
6-1/10 in



Customers Also Bought
1–6 of 18 items
Part #S3301143
Item #4205042
5 out of 5 Customer Rating
Requires Certification
Part #ZPEMS6000HYM
Item #3083124
3.8 out of 5 Customer Rating
Requires Certification
Part #TBWH4C
Item #312152
5 out of 5 Customer Rating
Requires Certification
Part #W48750PPCPG
Item #4417364
5 out of 5 Customer Rating
Requires Certification
Part #ZP6900BL
Item #2848923
3.3 out of 5 Customer Rating
Requires Certification
Part #T064X
Item #352280
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZPTR6200M
Item #7576249
4.7 out of 5 Customer Rating
Requires Certification
Part #ZPEMS6000HYM
Item #3083124
3.8 out of 5 Customer Rating
Requires Certification
Part #ZZ5610NUTEXTKIT
Item #7261887
3.6 out of 5 Customer Rating
Requires Certification
Part #ZP6000L
Item #1357448
5 out of 5 Customer Rating
Requires Certification
Part #ZZERKCCP
Item #4408319
5 out of 5 Customer Rating
Requires Certification
Part #ZZ5798STR
Item #7751795
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing