This product requires certification to purchase.

4 in. Neo Loc™ Cast Iron Polished Nickel Bronze Cleanout

You last purchased this on
 
Zurn

Level-Trol 4 in. Neo Loc™ Cast Iron Polished Nickel Bronze Cleanout

Brand image
You last purchased this on
 
Zurn

Level-Trol 4 in. Neo Loc™ Cast Iron Polished Nickel Bronze Cleanout

  • Fast #
  • Part #ZZN14004NLBPHD
  • Item #7959497
  • Manufacturer Part #ZN1400-4NL-BP-HD
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Level-Trol
Cover Color Finish:
Polished Nickel Bronze
Cover Material:
Cast Iron
Cover Shape:
Round
Diameter:
5-1/8 in
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Height:
5-7/8 in
IAPMO Listed:
No
Material:
Cast Iron, Nickel Bronze, Plastic
Outlet Type:
Neo Loc™
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #S4220S04NS
Item #3287879
5 out of 5 Customer Rating
Requires Certification
Part #ZZN14004NH
Item #525651
3.3 out of 5 Customer Rating
Requires Certification
Part #ZZN4152NH6B
Item #1597158
3.3 out of 5 Customer Rating
Requires Certification
Part #PFPA4SVCSK
Item #466764
3.2 out of 5 Customer Rating
Requires Certification
Part #ZZN4153NH5BP
Item #1132391
5 out of 5 Customer Rating
Requires Certification
Part #SYM8210CKD
Item #9411821
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZ14008NH
Item #7959429
3.2 out of 5 Customer Rating
Requires Certification
Part #ZZ14462NHBP
Item #7946884
4.3 out of 5 Customer Rating
Requires Certification
Part #ZZ14004NH
Item #785808
3.5 out of 5 Customer Rating
Requires Certification
Part #ZZN14004NHBP
Item #1687054
4.8 out of 5 Customer Rating
Requires Certification
Part #ZZN14002NHBP
Item #1687052
5 out of 5 Customer Rating
Requires Certification
Part #ZZN14004NH
Item #525651
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing