This product requires certification to purchase.

2-Hook Robe Hook in Satin Black

You last purchased this on
 
Baldwin Hardware

Estate 2-Hook Robe Hook in Satin Black

Brand image
You last purchased this on
 
Baldwin Hardware

Estate 2-Hook Robe Hook in Satin Black

  • Fast #
  • Part #B0742190
  • Item #7984560
  • Manufacturer Part #0742.190
3.6 out of 5 Customer Rating
2-Hook Robe Hook

X Points
Color Finish Name: Satin Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Estate
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
GSA Approved:
No
Height:
5-3/8 in
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SH413121
Item #7698712
4.7 out of 5 Customer Rating
Requires Certification
Part #K26569-BL
Item #8326618
4.1 out of 5 Customer Rating
Requires Certification
Part #AH55465MB
Item #9969034
4.7 out of 5 Customer Rating
Requires Certification
Part #MYB2803BN
Item #2882326
4.8 out of 5 Customer Rating
Requires Certification
Part #K72572-AF
Item #9925957
4.3 out of 5 Customer Rating
Requires Certification
Part #D77736CZ
Item #4274818
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B0781190
Item #7783863
3.9 out of 5 Customer Rating
Requires Certification
Part #B0626102
Item #825982
4.3 out of 5 Customer Rating
Requires Certification
Part #B85320003ENTR
Item #7798559
5 out of 5 Customer Rating
Requires Certification
Part #B5205056ENTR
Item #7798531
4.7 out of 5 Customer Rating
Requires Certification
Part #B85337003ENTR
Item #7798492
4.3 out of 5 Customer Rating
Requires Certification
Part #B8231056
Item #7798544
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing